Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscillating Carbide Rasp

  • Mfr # DWA4221

  • Zoro # G7420822


original price: $26.85
17% off
new price: $22.10
/ea

Key Features

Application
Aggressive Material Removal
Includes
Washer for Dremel
For Use With
All Oscillating Tools
Material
Carbide Grit
Overall Length
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA4221
Zoro #
G7420822
UPC #
885911319010
Country of Origin
China

Dimensions

Overall Length
3 5/8 in
Size
3-5/8 in
Overall Width
3 5/8 in
Blade Width
3 5/8 in
Blade Length
3 5/8 in

Details

Item
Oscillating Scraper Blade
Application
Aggressive Material Removal
Includes
Washer for Dremel
For Use With
All Oscillating Tools
Material
Carbide Grit
Number of Pieces
1
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Oscillating Tool Accessory Type
Grout Removal Blade
Blade Material
Carbide Grit
Blade Shape
Triangular
Compatible with Adapter
Dremel
Connection Style
Universal Open-Back
Blade Type
Grout Removal
Scraper Type
Grout Removal
Shape
Triangular
Product Type
Scraper Blade

Description

The DEWALT DWA4221 Oscillating Carbide Rasp is a grout removal blade used with oscillating tools. Featuring a triangular shape and carbide grit construction, this accessory is compatible with select oscillating tool brands.


Key Features of the DEWALT DWA4221 Oscillating Carbide Rasp:

  • Blade Material: Constructed from carbide grit

  • Blade Shape: Triangular shape fits into corners and small areas

  • Connection Style: Universal open-back fitment is compatible with select oscillating tool brands (see list below)

  • For Use With: Compatible with various oscillating tools; includes washer for Dremel models as specified

  • Application: Intended as a grout removal accessory

  • Size: Measures 3-5/8 inches in length and width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.