Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscillating Hardwood Blade

  • Mfr # DWA4205

  • Zoro # G7421102


product price: $12.55
/ea

Key Features

Application
Cutting Wood
Includes
Blade
For Use With
All Oscillating Tools
Overall Length
3 13/16 in
Size
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA4205
Zoro #
G7421102
UPC #
885911318853
Country of Origin
Viet Nam

Dimensions

Overall Length
3 13/16 in
Size
1-1/4 in
Overall Width
1 1/4 in
Blade Width
1 1/4 in
Blade Length
1 3/4 in

Details

Item
Oscillating Tool Blade
Application
Cutting Wood
Includes
Blade
For Use With
All Oscillating Tools
Material
Steel
Number of Pieces
2
Edge Material
High Speed Steel
Oscillating Tool Accessory Type
Cutting Blade
Connection Style
Universal Open-Back
Primary Material Application
Wood
Cutting Edge Style
Toothed
Blade Shape
Straight
Materials Cut
Wood
Compatible with Adapter
DEWALT(R)
Blade Material
Steel
Maximum Oscillations per Minute
0
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Blade Type
Plunge Cutting
Shop By
Hot Buys
Product Type
Oscillating Tool Blade
For Workpiece Material
Wood

Description

Featuring UNIVERSAL FITMENTTM for adapter-free use with all major oscillating tool brands, DEWALT Oscillating Blades power through a range of cutting applications, including wood with nails. Durable enough to tackle tough jobs.


  • • Universal Fitment For Use On All Major Brands - (No adapter required)

  • • Tool-Free Blade Changes - Change blades without the need of an adaptor with the Universal Fitment Blade Connection System*.

  • • Refined Manuverability - Experience exceptional manueverability due to this blade's tapered shape.

Designed for:


  • • Hardwood

  • • (1) Blade

  • • *Fits DEWALT®, CRAFTSMAN®, ROCKWELL®, PORTER-CABLE®, SKIL®, RIGID®, MILWAUKEE®, and MAKITA®.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.