Zoro Homepage

Oscillating Multi-Material Blade

  • Mfr # DWA4214

  • Zoro # G7417882


product price: $12.99
/ea

Key Features

Application
Cardboard, Carpet, Cutting Asphalt Shingles, Linoleum
Includes
Blade
For Use With
All Oscillating Tools
Overall Length
4 13/16 in
Size
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA4214
Zoro #
G7417882
UPC #
885911318945
Country of Origin
China

Dimensions

Overall Length
4 13/16 in
Size
5-1/2 in
Overall Width
2 1/2 in
Blade Length
1 3/4 in
Blade Width
2 1/2 in

Details

Item
Oscillating Tool Blade
Application
Cardboard, Carpet, Cutting Asphalt Shingles, Linoleum
Includes
Blade
For Use With
All Oscillating Tools
Material
Steel
Number of Pieces
2
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Materials Cut
Cardboard, Carpet, Foam Insulation, Linoleum, Shingles, Vinyl Flooring
Primary Material Application
General Purpose
Blade Material
Steel
Cutting Edge Style
Toothed
Compatible with Adapter
DEWALT(R)
Blade Shape
Hooked
Oscillating Tool Accessory Type
Cutting Blade
Maximum Oscillations per Minute
0
Connection Style
Universal Open-Back
Edge Material
High Speed Steel
Blade Type
Hooked Cutting
For Workpiece Material
Cardboard, Carpet, Foam Insulation, Linoleum, Shingles, Vinyl Flooring
Product Type
Oscillating Tool Blade

Description

The DEWALT DWA4214 Oscillating Multi-Material Blade is a steel cutting blade compatible with oscillating tools from multiple major brands due to its universal open-back connection. This hooked cutting blade is intended for a range of common cutting tasks and can be used on materials including cardboard, carpet, foam insulation, linoleum, shingles, and vinyl flooring.


Key Features of the DEWALT DWA4214 Oscillating Multi-Material Blade:

  • Universal Fitment: Compatible with many major oscillating tool brands; does not require an adapter for listed models.

  • Blade Shape and Type: Hooked design with toothed cutting edge

  • Material Construction: Made from steel with a high speed steel edge for durability during demanding tasks.

  • Blade dimensions: length 1-3/4 in., width 2-1/2 in., overall length 4-13/16 in.

  • Application Range: Intended for use on cardboard, carpet, foam insulation, linoleum, shingles and vinyl flooring.

  • Direct Tool Compatibility: Direct fit available for Bosch (with universal mounts), Craftsman, DEWALT®, Dremel, Fein (with universal mounts), Hitachi, Makita (with universal mounts), Metabo (with universal mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell and Ryobi oscillating tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.