Zoro Homepage

Oscillating Sanding Pad

  • Mfr # DWA4200

  • Zoro # G7422353


product price: $17.29
/ea

Key Features

Application
sanding
Includes
Washer for Dremel
For Use With
DEWALT(R), Porter-Cable, Craftsman, Black and Decker, and Bosch Oscillating Tools
Size
3-7/16 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA4200
Zoro #
G7422353
UPC #
885911318822
Country of Origin
China

Dimensions

Size
3-7/16 in
Overall Length
3 1/2 in
Overall Width
3 1/2 in
Length
3 1/2 in
Width
3 1/2 in

Details

Item
Oscillating Tool Backing Pad
Application
sanding
Includes
Washer for Dremel
For Use With
DEWALT(R), Porter-Cable, Craftsman, Black and Decker, and Bosch Oscillating Tools
Number of Pieces
1
Material
Steel
Compatible with Adapter
DEWALT(R)
Connection Type
Universal Open Back
Pad Face Attachment
Hook Face
Workpiece Shape
Flat Surfaces
Oscillating Tool Accessory Type
Backing Pad
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Number of Vacuum Holes
0
Shape
Triangular
Nap Type
Hook-and-Loop
Product Type
Backing Pad
Vacuum Hole Type
Non-Vacuum Pad
For Workpiece Shape
Flat Surfaces
Connection Style
Universal Open-Back
Backing Type
Hook Face

Description

Designed to be compatible with all major oscillating tool brands, DEWALT Oscillating Sandpaper & Sanding Pads are ideal for sanding in corners and other hard-to-reach areas. Crafted for long life and fast material removal. No adapter required.


  • • Universal Fitment For Use On All Major Brands - (No adapter required)

  • • Sanding pad design provides long life

  • • Universal Fitment For Use On All Major Brands - (No adapter required)

  • • Sanding pad design provides long life

Designed for:



Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.