Zoro Homepage

Oscillating Semicircle Blade

  • Mfr # DWA4210

  • Zoro # G7418232


product price: $17.69
/ea

Key Features

Application
Cutting Wood and Metal
Includes
Blade
For Use With
All Oscillating Tools
Overall Length
2 7/8 in
Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA4210
Zoro #
G7418232
UPC #
885911318907
Country of Origin
China

Dimensions

Overall Length
2 7/8 in
Size
4 in
Overall Width
4 in
Blade Length
1 3/4 in
Blade Width
4 in

Details

Item
Oscillating Tool Blade
Application
Cutting Wood and Metal
Includes
Blade
For Use With
All Oscillating Tools
Material
Steel
Number of Pieces
2
Primary Material Application
Nail-Embedded Wood
Blade Shape
Round
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Maximum Oscillations per Minute
0
Blade Type
Long Cutting
Edge Material
High Speed Steel
Blade Material
Steel
Connection Style
Universal Open-Back
Compatible with Adapter
DEWALT(R)
Cutting Edge Style
Toothed
Materials Cut
Metal, Wood
Oscillating Tool Accessory Type
Cutting Blade
Product Type
Oscillating Tool Blade
For Workpiece Material
Metal, Nail-Embedded Wood, Wood

Description

The DEWALT DWA4210 Oscillating Semicircle Blade is a steel cutting accessory compatible with most major oscillating tool brands. Features UNIVERSAL FITMENTTM; connects without an adapter; rated for cutting wood, metal, and nail-embedded wood.


Key Features of the DEWALT DWA4210 Oscillating Semicircle Blade:

  • Universal Fitment: Compatible with most major oscillating tool brands; no adapter required.

  • Blade Shape: Round semicircle design intended for extended cutting tasks.

  • Material: Constructed from steel with a high speed steel edge material for durability in demanding tasks.

  • Cutting Edge Style: Toothed edge rated for use on wood, metal, and nail-embedded materials.

  • Connection Style: Universal open-back connection compatible with select models from Bosch (with universal mounts), Craftsman, DEWALT®, Dremel®, Fein® (with universal mounts), Hitachi®, Makita® (with universal mounts), Metabo® (with universal mounts), Metabo HPT®, Milwaukee®, Porter Cable®, Ridgid®, Rockwell®, and Ryobi®.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.