Zoro Homepage

Oscillating Titanium Metal Blade

  • Mfr # DWA4209

  • Zoro # G7419833


product price: $13.65
/ea

Key Features

Application
Cutting Metal
Includes
Blade
For Use With
All Oscillating Tools
Overall Length
3 3/4 in
Size
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA4209
Zoro #
G7419833
UPC #
885911318891
Country of Origin
China

Dimensions

Overall Length
3 3/4 in
Size
1-1/4 in
Overall Width
1 1/4 in
Blade Width
1 1/4 in
Blade Length
3 5/8 in

Details

Item
Oscillating Blades
Application
Cutting Metal
Includes
Blade
For Use With
All Oscillating Tools
Material
Steel
Number of Pieces
1
Blade Shape
Straight
Materials Cut
Metal
Compatible with Adapter
DEWALT(R)
Connection Style
Universal Open-Back
Blade Material
Steel
Primary Material Application
Metal
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Edge Material
Titanium Nitride Coating
Cutting Edge Style
Toothed
Blade Type
Plunge Cutting
Maximum Oscillations per Minute
0
Oscillating Tool Accessory Type
Cutting Blade
Shop By
Hot Buys
Product Type
Oscillating Tool Blade
For Workpiece Material
Metal

Description

Oscillating Tool Blade, Blade Type Plunge Cutting, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Steel, Blade Width 1 1/4 in, Blade Length 3 5/8 in, Overall Length 3 3/4 in, Maximum Oscillations per Minute 0, Primary Material Application Metal, Materials Cut Metal, Cutting Edge Style Toothed, Edge Material Titanium Nitride Coating, Compatible with Adapter DEWALT(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.