
Oscillating Tool Blade, Bi-Metal
Mfr # DWA4258
Zoro # G315827924
product price: $16.59
/eaKey Features
Material
Bi-Metal
Number of Pieces
1
Cut Style
Plunge Cut
Product Type
Oscillating Tool Blade
Blade Type
Plunge Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA4258
Zoro #
G315827924
UPC #
0885911962902
Country of Origin
United States
Dimensions
Overall Width
1 1/4 in
Details
Item
General Purpose Oscillating Blade
Material
Bi-Metal
Number of Pieces
1
Shop By
Hot Buys
Cut Style
Plunge Cut
Product Type
Oscillating Tool Blade
Blade Type
Plunge Cutting
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Connection Style
Universal Open-Back
For Workpiece Material
Nail-Embedded Wood
Edge Material
High Speed Steel
Description
General Purpose Oscillating Blade, Blade Type Plunge Cutting, Connection Style Universal Open-Back, Overall Length Not Applicable, Cut Style Plunge Cut, Edge Material High Speed Steel, Direct Fit For Tool Brand Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.