
Oscillating Tool Blade, Bi-Metal, PK10
Mfr # DWA4258B
Zoro # G516004100
product price: $99.99
/pk 10, $10.00/ea
Free Shipping & Returns
Key Features
Edge Material
High Speed Steel
Connection Style
Universal Open-Back
Overall Width
2 1/8 in
Material
Bi-Metal
Blade Type
Plunge Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA4258B
Zoro #
G516004100
UPC #
0885911956819
Country of Origin
United States
Dimensions
Overall Width
2 1/8 in
Details
Edge Material
High Speed Steel
Connection Style
Universal Open-Back
Material
Bi-Metal
Blade Type
Plunge Cutting
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Item
General Purpose Blade (10PK)
Cut Style
Plunge Cut
For Workpiece Material
Nail-Embedded Wood
Number of Pieces
10
Product Type
Oscillating Tool Blade
Shop By
Hot Buys
Description
General Purpose Blade (10PK), Blade Type Plunge Cutting, Connection Style Universal Open-Back, Overall Length Not Applicable, Cut Style Plunge Cut, Edge Material High Speed Steel, Direct Fit For Tool Brand Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi, Number of Pieces 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.