
Oscillating Tool Blade, Bi-Metal, PK3
Mfr # DWA4258-3
Zoro # G216004110
product price: $30.65
/pk 3, $10.22/eaKey Features
Edge Material
High Speed Steel
For Workpiece Material
Nail-Embedded Wood
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Number of Pieces
3
Overall Width
1 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA4258-3
Zoro #
G216004110
UPC #
0885911956802
Country of Origin
United States
Dimensions
Overall Width
1 1/4 in
Details
Edge Material
High Speed Steel
For Workpiece Material
Nail-Embedded Wood
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Number of Pieces
3
Cut Style
Plunge Cut
Connection Style
Universal Open-Back
Material
Bi-Metal
Item
General Purpose Blade (3 PK)
Product Type
Oscillating Tool Blade
Blade Type
Plunge Cutting
Shop By
Hot Buys
Description
General Purpose Blade (3 PK), Blade Type Plunge Cutting, Connection Style Universal Open-Back, Overall Length Not Applicable, Cut Style Plunge Cut, Edge Material High Speed Steel, Direct Fit For Tool Brand Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi, Number of Pieces 3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.