Oscillating Tool Blade, PK25
Mfr # DWA4258B25
Zoro # G616119193
product price: $216.99
/pk 25, $8.68/ea
Free Shipping & Returns
Key Features
Material
Bi-Metal
Overall Width
1 1/4 in
Connection Style
Universal
Blade Type
Plunge Cutting
Overall Length
4 5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA4258B25
Zoro #
G616119193
UPC #
0885911956826
Country of Origin
United States
Dimensions
Overall Width
1 1/4 in
Overall Length
4 5/16 in
Overall Diameter
1 1/4 in
Details
Material
Bi-Metal
Connection Style
Universal
Blade Type
Plunge Cutting
Item
Oscillating Tool Blade
For Workpiece Material
Wood
Number of Pieces
25
Shop By
Hot Buys
Description
Oscillating Tool Blade, Blade Type Plunge Cutting, Connection Style Universal Open-Back, Blade Shape Curved, Overall Length 4 5/16 in, Direct Fit For Tool Brand DEWALT(R), Number of Pieces 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.