Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscillating Tool Blade, PK25

  • Mfr # DWA4283B25

  • Zoro # G416119201


product price: $284.99
/pk 25, $11.40/ea
Free Shipping & Returns

Key Features

Overall Width
2 1/8 in
Connection Style
Universal
Overall Length
4 5/16 in
Material
Bi-Metal
Overall Diameter
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA4283B25
Zoro #
G416119201
UPC #
0885911922012
Country of Origin
China

Dimensions

Overall Width
2 1/8 in
Overall Length
4 5/16 in
Overall Diameter
2 1/8 in

Details

Connection Style
Universal
Item
Oscillating Tool Blade
Material
Bi-Metal
Number of Pieces
25
For Workpiece Material
Wood
Blade Type
Plunge Cutting
Shop By
Hot Buys

Description

Oscillating Tool Blade, Blade Type Plunge Cutting, Connection Style Universal Open-Back, Blade Shape Curved, Overall Length 4 5/16 in, Direct Fit For Tool Brand DEWALT(R), Number of Pieces 25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.