Zoro Homepage

Oscillating Tool Blade, PK3

  • Mfr # DWA4283-3

  • Zoro # G816119214


product price: $37.65
/pk 3, $12.55/ea

Key Features

Blade Type
Plunge Cutting
Overall Width
2 1/8 in
Connection Style
Universal
Overall Diameter
2 1/8 in
Cut Style
Plunge Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA4283-3
Zoro #
G816119214
UPC #
0885911921794
Country of Origin
China

Dimensions

Overall Width
2 1/8 in
Overall Diameter
2 1/8 in
Overall Length
5 1/2 in

Details

Blade Type
Plunge Cutting
Connection Style
Universal
Cut Style
Plunge Cut
Item
Oscillating Tool Blade
Number of Pieces
3
Material
Bi-Metal
Cutting Edge Style
Continuous
For Workpiece Material
Wood
Product Type
Oscillating Tool Blade
Edge Material
High Speed Steel
Shop By
Hot Buys

Description

DEWALT OSC 2-1/8 in. 3-Sided General Purpose Blade Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.