Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscillating Tool Blade Set, Bi-Metal

  • Mfr # DWA4221GSET

  • Zoro # G216129691


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Direct Fit For Tool Brand
DEWALT
Material
Bi-Metal
Number of Blades
21
Connection Style
Universal
Includes
DWA4217, DWA4283, Med Tough Case, (12) 120G Sand Paper, (2) DWA4206, (2) DWA4270, (3) DWA4258
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA4221GSET
Zoro #
G216129691
UPC #
0885911970631
Country of Origin
United States

Details

Direct Fit For Tool Brand
DEWALT
Item
Oscillating Tool Blade Set
Material
Bi-Metal
Number of Blades
21
Connection Style
Universal
Includes
DWA4217, DWA4283, Med Tough Case, (12) 120G Sand Paper, (2) DWA4206, (2) DWA4270, (3) DWA4258
Shop By
Hot Buys

Description

Oscillating Tool Blade Set, Connection Style Universal, Blade Shape Semi-Circular, Number of Blades 21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.