Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscillating Tool Blade Set, Bi-Metal

  • Mfr # DWA423SET

  • Zoro # G316129737


product price: $27.79
/ea

Key Features

Overall Diameter
1 1/4 in
Direct Fit For Tool Brand
DEWALT
Material
Bi-Metal
For Workpiece Material
Wood
Product Type
Oscillating Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA423SET
Zoro #
G316129737
UPC #
0885911921893
Country of Origin
United States

Dimensions

Overall Diameter
1 1/4 in

Details

Item
Oscillating Tool Blade Set
Direct Fit For Tool Brand
DEWALT
Material
Bi-Metal
For Workpiece Material
Wood
Product Type
Oscillating Blade
Includes
DWA4258, DWA4270, DWA4283
Cut Style
Plunge Cut
Connection Style
Universal
Number of Blades
3

Description

Oscillating Tool Blade Set, Connection Style Universal, Blade Shape Semi-Circular, Cut Style Plunge Cut, Number of Blades 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.