
Oscillating Tool Blade Set, Bi-Metal
Mfr # DWA4258C-3
Zoro # G016129594
product price: $41.99
/eaKey Features
Cut Style
Plunge Cut
Product Type
Oscillating Blade
Material
Bi-Metal
Connection Style
Universal
For Workpiece Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA4258C-3
Zoro #
G016129594
UPC #
0885911962551
Country of Origin
United States
Dimensions
Overall Diameter
1 1/4 in
Details
Cut Style
Plunge Cut
Product Type
Oscillating Blade
Material
Bi-Metal
Connection Style
Universal
For Workpiece Material
Wood
Number of Blades
3
Direct Fit For Tool Brand
DEWALT
Edge Material
High Speed Steel
Item
Oscillating Tool Blade Set
Includes
(2) DWA4258, DWA4250
Shop By
Hot Buys
Description
DEWALT OSC General Purpose and Demo Combo (3 PK)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.