
Oscillating Tool Blade Set, Bi-Metal
Mfr # DWA425RSET
Zoro # G716129672
product price: $57.69
/eaKey Features
Direct Fit For Tool Brand
DEWALT
For Workpiece Material
Wood
Connection Style
Universal
Includes
(3) DWA4258, DWA4250, DWA4283
Product Type
Oscillating Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA425RSET
Zoro #
G716129672
UPC #
0885911921923
Country of Origin
United States
Dimensions
Overall Diameter
1 1/4 in
Details
Direct Fit For Tool Brand
DEWALT
For Workpiece Material
Wood
Connection Style
Universal
Item
Oscillating Tool Blade Set
Includes
(3) DWA4258, DWA4250, DWA4283
Product Type
Oscillating Blade
Number of Blades
5
Cut Style
Plunge Cut
Material
Bi-Metal
Description
Oscillating Tool Blade Set, Connection Style Universal, Blade Shape Semi-Circular, Cut Style Plunge Cut, Number of Blades 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.