Oscillating Tool Blade Set, Bi-Metal
Mfr # DWA425SET
Zoro # G316129713
product price: $38.15
/eaKey Features
Material
Bi-Metal
Cut Style
Plunge Cut
Connection Style
Universal
Blade Shape
Semi-Circular
Includes
(2) 4 in DWA4258 Wood Cutting Semi-Circle Blade, (2) DWA4206
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA425SET
Zoro #
G316129713
UPC #
0885911921930
Country of Origin
United States
Dimensions
Overall Diameter
1 1/4 in
Details
Material
Bi-Metal
Cut Style
Plunge Cut
Connection Style
Universal
Blade Shape
Semi-Circular
Item
Oscillating Tool Blade Set
Includes
(2) 4 in DWA4258 Wood Cutting Semi-Circle Blade, (2) DWA4206
Product Type
Oscillating Blade
For Workpiece Material
Wood
Edge Material
High Speed Steel
Direct Fit For Tool Brand
DEWALT
Number of Blades
2
Shop By
Hot Buys
Description
Oscillating Tool Blade Set, Connection Style Universal, Blade Shape Semi-Circular, Cut Style Plunge Cut, Edge Material High Speed Steel, Number of Blades 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.