Zoro Homepage
This item is Discontinued.
Dewalt Oscillating Tool Kit, 20V, Cordless, 3.2  Degrees Oscillation Angle, MAX* XR Series DCS355D1, DCB203

Oscillating Tool Kit, 20V, Cordless, 3.2 Degrees Oscillation Angle, MAX* XR Series (Discontinued)

  • Mfr # DCS355D1, DCB203
  • Zoro # G2608748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS355D1, DCB203
Zoro #
G2608748
UPC #
-
Country of Origin
China

Dimensions

Tool Length
12-3/16 in
Overall Length
11 1/8 in

Description

Oscillating Tool Kit, Voltage 20V DC, Oscillation Angle 3.2 Degrees , Maximum Oscillations per Minute 20,000 RPM, Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity (2) 2.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Fits Accessory Brand Craftsman, DEWALT(R), Porter Cable, Connection Style Universal, Handle Type In-Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.