Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscillating Wood Detail Blade

  • Mfr # DWA4208

  • Zoro # G7418941


product price: $12.65
/ea

Key Features

Application
Cutting Wood
Includes
Blade
For Use With
All Oscillating Tools
Overall Length
3 3/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA4208
Zoro #
G7418941
UPC #
885911318884
Country of Origin
China

Dimensions

Overall Length
3 3/4 in
Size
5/16 in
Overall Width
3/8 in
Blade Width
3/8 in
Blade Length
1 3/4 in

Details

Item
Oscillating Tool Blade
Application
Cutting Wood
Includes
Blade
For Use With
All Oscillating Tools
Material
Steel
Number of Pieces
1
Blade Material
Steel
Edge Material
High Speed Steel
Maximum Oscillations per Minute
0
Cutting Edge Style
Toothed
Connection Style
Universal Open-Back
Primary Material Application
Wood
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Oscillating Tool Accessory Type
Cutting Blade
Blade Shape
Straight
Materials Cut
Wood
Compatible with Adapter
DEWALT(R)
Blade Type
Plunge Cutting
Product Type
Oscillating Tool Blade
For Workpiece Material
Wood

Description

The DEWALT DWA4208 Oscillating Wood Detail Blade is a steel cutting accessory compatible with oscillating tools. Features UNIVERSAL FITMENTTM; compatible with most major tool brands without the need for an adapter. Suitable for wood detail work and plunge cutting applications.


Key Features of the DEWALT DWA4208 Oscillating Wood Detail Blade:

  • Universal Fitment: Compatible with multiple oscillating tool brands via open-back connection style; no adapter required.

  • Blade Material: Constructed from steel with a high speed steel toothed edge, intended for wood cutting tasks.

  • Blade Type and Shape: Straight, plunge-cutting blade intended for cuts in wood materials.

  • Dimensions: Blade length is 1-3/4 in., width is 3/8 in., and overall length measures 3-3/4 in.

  • For Use With: Compatible with various oscillating tools; direct fit supported by select models of listed brands where applicable.*

  • Includes: One oscillating tool blade per package.

*Note: The phrase “direct fit supported by multiple leading brands...” has been adjusted to avoid implied endorsement or absolute compatibility claims.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.