Zoro Homepage

Type R Class 3, Type R Class 3, Polyester Fleece, Hi-Vis Green / Black, 2X

  • Mfr # DSJ32-3ZGS-2X

  • Zoro # G400760822


product price: $61.25
/ea

Key Features

Material
Polyester Fleece
Color
Hi-Vis Green / Black
Standards
ANSI/ISEA 107
Number of Outside Pockets
5
ANSI Type
Type R Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSJ32-3ZGS-2X
Zoro #
G400760822
UPC #
674326338620
Country of Origin
China

Dimensions

Size
2X
Height
2
Length
24
Vest Size
2X

Details

Material
Polyester Fleece
Color
Hi-Vis Green / Black
Standards
ANSI/ISEA 107
Number of Outside Pockets
5
ANSI Type
Type R Class 3
ANSI Class
Type R Class 3
Closure Type
Zipper front
Fabric Weight
0.98
Traffic Safety Vest Color
Hi-Vis Green / Black
Gender
Unisex
Features
Type
Hoodie
Pockets
5
Back Stripe Pattern
Segmented

Description

The DEWALT DSJ32-3 Deluxe Zip Front Hoodie is a high-visibility outerwear garment intended for use in work environments requiring high-visibility outerwear. Made from soft polyester fleece, this hoodie features black color-blocking panels that may reduce visible staining and extend the useful life of the garment. It includes a zipper front closure, segmented reflective tape to support wearer visibility, and a detachable hood with adjustable draw cord.


Key Features of the DEWALT DSJ32-3 Deluxe Zip Front Hoodie:

  • ANSI/ISEA 107 Type R Class 3: Rated ANSI/ISEA 107 Type R Class 3.

  • Material: Constructed from hi-vis polyester fleece combined with black polyester panels.

  • Zipper Front Closure: Features zipper front closure.

  • Detachable Hood: Detachable hood includes snaps, draw cord, and toggle adjuster.

  • Pockets: Features five exterior pockets: one chest cell phone pocket and four lower kangaroo-style pockets (two with zippered closures).

  • Shirt Tail Hem & Tailored Collar: Shirt tail hem provides additional garment length; collar is higher at the back than at the front.

  • Segmented Reflective Tape: Segmented reflective tape supports visibility while allowing flexibility in the fabric.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.