This item is Discontinued.

Dewalt Type R Class 3, Polyester Fleece, Hi-Vis Green / Black, 5X DSJ32-3ZGS-5X

This item is Discontinued.

Dewalt

Type R Class 3, Polyester Fleece, Hi-Vis Green / Black, 5X (Discontinued)

Mfr # DSJ32-3ZGS-5X
Zoro # G400762093
UPC # 674326338675
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DSJ32-3ZGS-5X
Zoro #
G400762093
UPC #
674326338675
Country of Origin
China

Dimensions

Size
5X
Height
2
Vest Size
5X
Length
24

Details

Material
Polyester Fleece
Color
Hi-Vis Green / Black
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 3
Fabric Weight
0.98
Features
Black color blocking helps hide dirt to extend useful life.; ANSI/ISEA 107 Class 3, Soft polyester Fleece Hi Vis combined with Black polyester.; Zipper front closure.; Removable and adjustable hood with draw cord.; Shirt tail hem helps keep you covered in most work positions.; Tailored collar is higher in the back than front providing more freedom of movement and comfort.; Cell phone pocket at chest and 4 outer lower kangaroo pockets, 2 with zipper closures.; Wear it alone, or layer for extra warmth.
Pockets
5
Traffic Safety Vest Color
Hi-Vis Green / Black
Gender
Unisex

Description

The DEWALT DSJ32-3ZGS-5X Deluxe Zip Front Class 3 Outerwear is a high-visibility garment intended for use in environments where visibility is a consideration. This outerwear features a hi-vis polyester fleece construction with a color-blocked lower front designed to minimize appearance of wear, along with a zipper front closure and shirt tail hem for providing additional coverage.


Key Features of the DEWALT DSJ32-3ZGS-5X Deluxe Zip Front Class 3 Outerwear:

  • Hi-vis polyester fleece constructed from hi-vis polyester fleece material

  • Lower front color blocking designed to minimize appearance of wear

  • Zipper front closure and shirt tail hem offering secure fit and full coverage during movement

  • Detachable hood with snaps, draw cord, and toggle adjuster

  • Segmented reflective heat transfer tape; rated for ANSI/ISEA 107 Class 3 standards

  • Tailored collar design with higher back than front

  • Chest cell phone pocket plus four outer kangaroo-style pockets (two with zippers) provide convenient access to personal items or tools

  • This outerwear can be worn alone or layered depending on weather conditions or user preference.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.