Type R Class 3, Type R Class 3, Polyester Fleece, Hi-Vis Green / Black, M

  • Mfr # DSJ32-3ZGS-M

  • Zoro # G600762312


product price:  $64.29
/ea

Key Features

Material
Polyester Fleece
Color
Hi-Vis Green / Black
Back Stripe Pattern
Segmented
Standards
ANSI/ISEA 107
Number of Outside Pockets
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DSJ32-3ZGS-M
Zoro #
G600762312
UPC #
674326338644
Country of Origin
China

Dimensions

Size
M
Length
24
Height
2
Vest Size
M
Reflective Stripe Width
0.98 inches

Details

Material
Polyester Fleece
Color
Hi-Vis Green / Black
Back Stripe Pattern
Segmented
Standards
ANSI/ISEA 107
Number of Outside Pockets
5
ANSI Type
Type R Class 3
ANSI Class
Type R Class 3
Closure Type
Zipper front closure
Features
Black color blocking helps hide dirt to extend useful life.; ANSI/ISEA 107 Class 3, Soft polyester Fleece Hi Vis combined with Black polyester.; Zipper front closure.; Removable and adjustable hood with draw cord.; Shirt tail hem helps keep you covered in most work positions.; Tailored collar is higher in the back than front providing more freedom of movement and comfort.; Cell phone pocket at chest and 4 outer lower kangaroo pockets, 2 with zipper closures.; Wear it alone, or layer for extra warmth.
Gender
Unisex
Type
Hoodie
Traffic Safety Vest Color
Hi-Vis Green / Black
Fabric Weight
0.98
Pockets
5
Reflective Stripe Main Color
Black

Description

The DEWALT DSJ32 is a high-visibility fleece sweatshirt with black color-blocking to conceal dirt and grime. This heavy-duty sweatshirt features segmented heat transfer reflective tape, a detachable hood, storage pockets, and a cell phone pocket. Soft polyester fleece provides warmth as well as the shirt tail hem for full coverage.


  • • Hi-Vis polyester fleece for comfort combined with a lower front color blocked bottom to extend garment life

  • • Zipper front closure and shirt tail hem for a full coverage fit

  • • Detachable hood included with snaps, draw cord and a toggle adjuster

Designed for:


  • • Construction

Additional Features:


  • • Tailored collar is higher in the bank than front providing more freedom of movement and comfort

  • • Segmented reflective heat transfer tape for visibility, breathability and comfort

  • • Cell phone pocket on the chest for convenient access and 4 outer lower kangaroo style pockets two of them with zippered pockets

  • • Meets ANSI/ISEA 107 Class 3

  • • Wear it alone, or layer for extra warmth.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.