Padded Swivel, Shop Stool

  • Mfr # DXSTFH030

  • Zoro # G7068037


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Series
DXST
Overall Height
30 in
Weight Capacity
300 lb.
Frame Material
Heavy Duty Steel
Finish
Powder-Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DXSTFH030
Zoro #
G7068037
UPC #
099198415611
Country of Origin
Multiple

Dimensions

Overall Height
30 in
Seat Width
14 in
Overall Diameter
30 in
Seat Diameter
14 in
Minimum Seat Height
30 in
Maximum Seat Height
30 in

Details

Series
DXST
Weight Capacity
300 lb.
Frame Material
Heavy Duty Steel
Finish
Powder-Coated
Load Capacity
300 lb
Backrest
No Backrest
Seat Material
Vinyl
Item
DEWALT(R),Padded Swivel,Shop Stool
Base Material
Steel
Assembled
Assembled
Base Color
Yellow
Seat Padding Material
Foam
Caster/Glide Type
Swivel
Caster/Glide Tread Material
Nylon
Swivel
360 Degrees
Base Finish
Powder Coated
Puncture Resistant
Yes
Includes Footring
No
Seat Shape
Round
Built-In Tool Tray
Yes
ESD Conductive
Yes
Mobility
Stationary
Base Design
4-Post Square
Seat Adjustment Type
None
Style
Swivel Stool

Description

The DEWALT DXSTFH030 was designed and engineered to provide a heavy-duty stool fit for both professional and home use. This stool's legs and supports are built using the same powder-coated, industrial grade steel uprights and crossbeams as our 6-foot storage rack.


  • • 360-degree swiveling foam-padded seat with textured vinyl cover that resists rips and tears

  • • Industrial strength wire grid lower shelf to store necessary tools and supplies

  • • Rugged glass-filled nylon levelling feet prevent scratched flooring and can be easily hand adjusted

Designed for:


  • • Workbench

  • • (1) Stool

Additional Features:


  • • Heavy-duty, all steel frame construction with a 300lb. capacity

  • • Industrial grade powder-coated finish won't chip or fade and protects against rust and corrosion

  • • Durable and heavy-duty bolted frame comes pre-assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.