Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Bag for DEWALT Dust Extractors, PK5

  • Mfr # DWV9401

  • Zoro # G7420725


product price: $22.65
/pk 5, $4.53/ea

Key Features

For Use With
Mfr. No. DWV012
Includes
(5) Dust Bags
Length
20 in
Material
Paper
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWV9401
Zoro #
G7420725
UPC #
885911302951
Country of Origin
China

Dimensions

Length
20 in
Height
2 in
Size
5.0 gal.
Width
8-1/2"
Width/Diameter
7 3/4 in

Details

Item
Vacuum Bag
For Use With
Mfr. No. DWV012
Includes
(5) Dust Bags
Material
Paper
Reusable
Non-reusable
Bag Type
Paper
Filter Type
Paper Bag
Bag Filtration Type
Standard
Fits Vacuum Brand
Dewalt
Bag Reusability
Non-Reusable
Ply Count
2-Ply
Bag Material
Paper
Bag Product Grouping
Vacuum Bag
Fits Vacuum Models
DWV010, DWV012
Bag Pickup Type
Dry
For Vacuum Type
Shop Vacuum

Description

The DWV9401 Paper Bag for DEWALT Dust Extractors allows user to quickly and efficiently empty the tank without releasing harmful dust to the environment.


  • • Allows user to quickly and efficiently empty the tank without releasing harmful dust to the environment

Designed for:


  • • Drywall Dust Applications

  • • (5) Dust Bags

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.