Zoro Homepage

Pavement Breaker, W/Truck, 1 1/8, 15A, 120V

  • Mfr # D25980KB

  • Zoro # G0469296


product price: $1,948.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Voltage
120V AC
Amps
15.0 A
Blows per Minute
0 to 960
Tool Length
30 3/4 in
Tool Weight
68.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D25980KB
Zoro #
G0469296
UPC #
885911026178
Country of Origin
Italy

Dimensions

Tool Length
30 3/4 in
Overall Height
9 7/16 in

Description

Breaker Hammer Kit, Handle Type T-Handle, Chuck Style 1 1/8 in Hex, Impact Energy 38.4 ft-lb, Maximum Blows per Minute 960 bpm, Tool Weight 68.3 lb, Current 15 A, Number of Speed Settings Continuous, Vibration Level 4.8 m/sq sec, Sound Level 105 dB, Number of Chisel Positions 1, Voltage 120V AC, Power Source Corded, Kit Contents 1 In. Cold Chisel, 3 In. Wide Chisel, Bull Point Chisel, Flat Foot Plate for Hammer Truck, Hammer Truck, Kit Box, Pegged Foot Plate for Hammer Truck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.