
PEX Crimper, 0.25 in, 12.5 in L
Mfr # DWAPXCIR
Zoro # G214923277
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 1/2 in
Application
Crimping
Accessory Type
Impact Pex Crimper
For Use With
Cordless Impact Driver
For Chuck Size
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWAPXCIR
Zoro #
G214923277
UPC #
885911925860
Country of Origin
China
Dimensions
Overall Length
12 1/2 in
For Chuck Size
1/4 in
Overall Diameter
1/2 in
Overall Height
12 1/2 in
Overall Width
4 3/4 in
Details
Item
PEX Crimper
Application
Crimping
Accessory Type
Impact Pex Crimper
For Use With
Cordless Impact Driver
Product Type
Impact Pex Crimper
Impact Rated
Impact Rated
Compatible Product Type
Impact Driver
Compatible Manufacturer Model Number
DCF801B,DCF801F2,DCF809B,DCF809C1,DCF809D1,DCF815S2,DCF840B,DCF840E1,DCF845B,DCF845D1E1,DCF845P1,DCF845P2,DCF850B,DCF850P1,DCF850P2,DCF860B,DCF860BLR,DCF860WW1,DCF870B,DCF870E1,DCF887B,DCF887D2,DCF888D2,DCF891B,DCF891GP2,DCF891P2,DCF891Q1,DCF892B,DCF896B,DCF896HB,DCF898B,DCF898P2,DCF902F2
Compatible Brand
DEWALT
Tool Series
IMPACT CONNECT
Description
PEX Crimper, Accessory Type Impact Pex Crimper, For Use With Cordless Impact Driver, Impact Rated Impact Rated, Overall Length 12 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.