Zoro Homepage

Pex Expander Tool Kit 20V MAX, For 1/2" Cable

  • Mfr # DCE400D2/DCB205

  • Zoro # G9220414


original price: $1,013.99
39% off
new price: $611.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Includes
1 in Expansion Heads, 1/2 in Expansion Heads, 3/8 in Expansion Heads, Grease, Kit Box
Tool Weight
4 lb
For Use With
Pipe 1/2 in to 1 in
Flare Type
Double Lap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE400D2/DCB205
Zoro #
G9220414
UPC #
-
Country of Origin
Multiple

Dimensions

For Cable Size
1/2 in
Tool Length
6 3/4 in
Maximum Compatible Tube Size
1 in
Overall Length
6.75 in
Minimum Compatible Tube Size
1/2 in
Expansion Head Sizes Included
1/2 in, 3/4 in, 1 in

Details

Item
PEX Expander Kit
Voltage
20 V DC
Includes
1 in Expansion Heads, 1/2 in Expansion Heads, 3/8 in Expansion Heads, Grease, Kit Box
Tool Weight
4 lb
For Use With
Pipe 1/2 in to 1 in
Flare Type
Double Lap
Handle Style
Pistol Grip
Included Charger
40CA31
Capacity Tubing O.D.
1 in
Battery Capacity
2 Ah
Series
20V MAX(TM)
Charger Replacement
40CA31
Corded/Cordless
Cordless
Features
Automatic Rotating Head Action, Belt Hook for Quick Handling, LED Work Light, Dual-Sided Ladder, Right Angle Design
Cordless Tool Battery Type
Li-Ion
Application
Aluminum and Copper Oval Sleeves
Shop By
Hot Buys
Included Charger Part Number
40CA31
Number of Batteries Included
3
Battery Model Number
DCB203
Includes Batteries
Yes
Battery Platform
20V MAX
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Power Source
Cordless
Handle Type
Pistol Grip
Compatible Battery Manufacturer Part Number
DCB203
Included Battery Part Number
21RV46
Includes Charger
Yes

Description

PEX Expander Kit, Battery Platform 20V MAX, Maximum Compatible Tube Size 1 in, Minimum Compatible Tube Size 1/2 in, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Battery Capacity 2 Ah, Includes Batteries Yes, Voltage 20 V DC, Power Source Cordless, Battery Model Number DCB203, Compatible Battery Grainger Part Number 21RV46, Compatible Battery Manufacturer Part Number DCB203, Compatible Charger Grainger Part Number 40CA31, Expansion Head Sizes Included 1/2 in, 3/4 in, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.