Zoro Homepage

Pilot Drill Bit, Dia:0.25", L:3.25"

  • Mfr # DAH9314CTPB

  • Zoro # G806171185


product price: $8.49
/ea

Key Features

Drill Bit Size
1/4 in
Overall Length
3 1/4 in
Material
Carbide
Shank Size
1/4 in
Shank Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAH9314CTPB
Zoro #
G806171185
UPC #
885911669313
Country of Origin
China

Dimensions

Drill Bit Size
1/4 in
Overall Length
3 1/4 in
Shank Size
1/4 in
Fits Hole Saw Dia.
1/4 in
For Hole Saw Diameter - Imperial
1/4 in
Overall Diameter
1/4 in

Details

Item
Pilot Drill Bit
Material
Carbide
Shank Shape
Hex
For Use With
DEWALT RAPID LOAD(R) Arbors or DEWALT(R) Traditional Arbors
For Workpiece Material
Concrete, Nail-Embedded Wood
Compatible Manufacturer Model Number
DAH9141PBM
Compatible Product Type
DEWALT RAPID LOAD(R) Arbors or DEWALT(R) Traditional Arbors
Primary Material Application
Concrete, Nail-Embedded Wood

Description

Pilot Drill Bit, Pilot Bit Size 1/4 in, Pilot Bit Shank Style Hex, Pilot Bit Shank Size 1/4 in, Pilot Bit Overall Length 3 1/4 in, Pilot Bit Material Carbide, For Use On Concrete, Nail-Embedded Wood, Fits Hole Saw Dia. - Imperial 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.