Zoro Homepage

Pilot Drill Bit, Dia:0.25", L:3.25"

  • Mfr # DAH99314PB

  • Zoro # G714702617


product price: $7.15
/ea

Key Features

Overall Length
3 1/4 in
Drill Bit Point Angle
135 Degree Split Point
Material
High Speed Steel
Shank Shape
Hex
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAH99314PB
Zoro #
G714702617
UPC #
885911812580
Country of Origin
China

Dimensions

Overall Length
3 1/4 in
Shank Size
1/4 in
Overall Diameter
1/4 in
For Hole Saw Diameter - Imperial
1/4 in

Details

Item
Pilot Drill Bit
Drill Bit Point Angle
135 Degree Split Point
Material
High Speed Steel
Shank Shape
Hex
Compatible Product Type
Tool-Free Change in Dewalt(R) Rapid Load(R) Hole Saw Arbors
For Workpiece Material
Steel
Compatible Manufacturer Model Number
DAH9141PBM

Description

Pilot Drill Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.