Zoro Homepage

Pilot Drill Bit, Dia:0.25", L:4.25"

  • Mfr # DAH9414CTPB

  • Zoro # G806171192


product price: $9.79
/ea

Key Features

Drill Bit Size
1/4 in
Overall Length
4 1/4 in
Material
Carbide
Fits Hole Saw Dia.
1/4 in
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAH9414CTPB
Zoro #
G806171192
UPC #
885911669306
Country of Origin
China

Dimensions

Drill Bit Size
1/4 in
Overall Length
4 1/4 in
Fits Hole Saw Dia.
1/4 in
Shank Size
1/4 in
Overall Diameter
1/4 in
For Hole Saw Diameter - Imperial
1/4 in

Details

Item
Pilot Drill Bit
Material
Carbide
Shank Shape
Hex
For Use With
DEWALT RAPID LOAD(R) Arbors or DEWALT(R) Traditional Arbors
Compatible Manufacturer Model Number
DAH9141PBM
Compatible Product Type
DEWALT RAPID LOAD(R) Arbors or DEWALT(R) Traditional Arbors
For Workpiece Material
Concrete, Nail-Embedded Wood
Primary Material Application
Concrete, Nail-Embedded Wood

Description

Pilot Drill Bit, Pilot Bit Size 1/4 in, Pilot Bit Shank Style Hex, Pilot Bit Shank Size 1/4 in, Pilot Bit Overall Length 4 1/4 in, Pilot Bit Material Carbide, For Use On Concrete, Nail-Embedded Wood, Fits Hole Saw Dia. - Imperial 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.