Zoro Homepage

Pilot Drill Bit, Dia:0.375", L:3.75"

  • Mfr # DAH9334MMPB

  • Zoro # G906171184


product price: $7.99
/ea

Key Features

Drill Bit Size
1/4 in
Overall Length
3 3/4 in
Material
Carbide
Shank Size
1/4 in
Shank Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAH9334MMPB
Zoro #
G906171184
UPC #
885911808330
Country of Origin
China

Dimensions

Drill Bit Size
1/4 in
Overall Length
3 3/4 in
Shank Size
1/4 in
Fits Hole Saw Dia.
1/4 in
Overall Diameter
3/8 in
For Hole Saw Diameter - Imperial
1/4 in

Details

Item
Pilot Drill Bit
Material
Carbide
Shank Shape
Hex
For Use With
DEWALT RAPID LOAD(R) Arbors or DEWALT(R) Traditional Arbors
For Workpiece Material
Concrete, Nail-Embedded Wood
Compatible Manufacturer Model Number
DAH9141PBM
Compatible Product Type
DEWALT RAPID LOAD(R) Arbors or DEWALT(R) Traditional Arbors
Primary Material Application
Concrete, Nail-Embedded Wood

Description

The DEWALT DAH9334MMPB Pilot Drill Bit is compatible with DEWALT RAPID LOAD® and traditional arbors; suitable for use with various hole saw systems.


Key Features of the DEWALT DAH9334MMPB Pilot Drill Bit:

  • Material: Carbide tip features a construction that supports use in applications including concrete and nail-embedded wood.

  • Shank Shape and Size: 1/4 in hex shank enables fitment in compatible arbors.

  • Tool-Free Change: Quick change groove permits tool-free installation with DEWALT RAPID LOAD® hole saw arbors.

  • Universal Arbor Fit: Compatible with quick change and traditional arbors that accept standard 1/4" shank pilot drills (excluding proprietary arbor systems).

  • Overall Length: Measures 3 3/4 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.