Zoro Homepage

Pilot Drill Bit, Dia:0.375", L:3.75"

  • Mfr # DAH9334SPB

  • Zoro # G706171193


product price: $8.15
/ea

Key Features

Drill Bit Size
1/4 in
Overall Length
3 3/4 in
Material
High Speed Steel
Shank Shape
Hex
Fits Hole Saw Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAH9334SPB
Zoro #
G706171193
UPC #
885911808316
Country of Origin
China

Dimensions

Drill Bit Size
1/4 in
Overall Length
3 3/4 in
Fits Hole Saw Dia.
3/8 in
Shank Size
1/4 in
For Hole Saw Diameter - Imperial
1/4 in
Overall Diameter
3/8 in

Details

Item
Pilot Drill Bit
Material
High Speed Steel
Shank Shape
Hex
For Use With
DEWALT RAPID LOAD(R) Arbors or DEWALT(R) Traditional Arbors
Compatible Product Type
DEWALT RAPID LOAD(R) Arbors or DEWALT(R) Traditional Arbors
Compatible Manufacturer Model Number
DAH9141PBM
For Workpiece Material
Wood
Primary Material Application
Wood

Description

DEWALT Self-Feed Hole Saw Pilot Drills Are Designed For Tool-Free Use With The DEWALT RAPID LOAD® Hole Saw Accessory System And Are Compatible With All Non-Quick Change Arbors*. The Aggressive Design Penetrates And Removes Material Quickly For Fast Rough-in Drilling. Self-Feed Screw Tip Pulls The Saw Through The Material For Repetitive Drilling In Wood.
*Excluding Proprietary Arbor Systems Not Using Standard 1/4" Shank Pilot Drills


  • • Tool-Free Change - Quick change groove allows for tool-free change in DEWALT® RAPID LOAD® hole saw arbors

  • • Universal Arbor Fit - Shank design is compatible with both quick change and traditional arbors*

  • • Fast Rough-In Drilling - Aggressive design penetrates and removes material quickly for fast rough-in drilling

Designed for:


  • • *Excluding Proprietary Arbor Systems Not Using Standard 1/4" Shank Pilot Drills

Additional Features:


  • • Smooth Wood Drilling - Self-feed screw tip pulls saw through the material for repetitive drilling in wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.