Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWAFV0PBM
Zoro #
G5572336
UPC #
885911480482
Country of Origin
China
Dimensions
Overall Length
5-5/8"
Fits Hole Saw Dia.
1-3/8"
Pilot Drill Size
3/8" dia. x 5-5/8" L
Shank Size
7/16"
Pilot Bit Size
3/8 in
Pilot Bit Shank Size
7/16 in
Pilot Bit Overall Length
4 1/4 in
Details
Item
Pilot Drill Bit
For Use With
DEWALT(R) Flexvolt Carbide Hole Saws 1-3/8 in to 6-1/4 in
Includes
Quick Change Mandrel
Shank Shape
Hex
Material
Carbon Steel
Replacement Pilot Drill No.
Mfr. No. 02885
Hole Saw Product Grouping
Hole Saw Accessories
Pilot Bit Material
Carbon Steel
Pilot Bit Shank Style
Hex
Pilot Bit Material
Carbon Steel
Description
Pilot Drill Bit, Pilot Bit Size 3/8 in, Pilot Bit Shank Style Hex, Pilot Bit Shank Size 7/16 in, Pilot Bit Overall Length 4 1/4 in, Pilot Bit Material Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.