
PILOT POINT 13/32 DRILL BIT
Mfr # DW1926B
Zoro # G402578395
product price: $11.35
/eaKey Features
Drill Bit Size
13/32 in
Overall Length
5-1/4 in
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Gold Ferrous Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW1926B
Zoro #
G402578395
UPC #
288773026520
Country of Origin
China
Dimensions
Drill Bit Size
13/32 in
Overall Length
5-1/4 in
Flute Length
3.88 in
Shank Dia.
3/8 in
Cutting Length
3-7/8 in
Details
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Gold Ferrous Oxide
Shank Type
Reduced
Cutting Direction
Right Hand
Application
Drilling in Wood, Metal, or Plastic
Point Type
Pilot
Flute Type
Spiral
Decimal Equivalent
0.4062 in
Description
- • Pilot Point® Tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough
- • No-Spin Shank eliminates the frustration of bit spinning in the chuck
- • Tapered web provides greater durability to reduce breaking
Designed for:
- • For drilling in wood, metal, or plastic
Additional Features:
- • Size markings are located above the shank to prevent wearing away
- • Note: Sizes 1/16" to 11/64" are split point drill bits
- • Std Jobber Length Fractional Sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.