
PILOT POINT 3/16" DRILL BITS -EA
Mfr # DW1912B
Zoro # G702578644
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Drill Bit Size
3/16 in
Overall Length
3-1/2 in
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Gold Ferrous Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW1912B
Zoro #
G702578644
UPC #
288773025158
Country of Origin
China
Dimensions
Drill Bit Size
3/16 in
Overall Length
3-1/2 in
Flute Length
2.31 in
Cutting Length
2.31 in
Details
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Gold Ferrous Oxide
Shank Type
Straight
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.1875 in
Application
Drilling in Wood, Metal, or Plastic
Point Type
Pilot
Description
The DEWALT DW1912B Pilot Point 3/16" Drill Bit is suitable for drilling holes in wood, metal, or plastic. Its Pilot Point tip is intended to assist with starting the drill bit upon contact, while the high speed steel construction and gold ferrous oxide finish contribute to durability during use.
Key Features of the DEWALT DW1912B Pilot Point 3/16" Drill Bit:
- Pilot Point Tip: Intended to assist with starting the drill bit upon contact.
- No-Spin Shank: Straight shank design intended to limit spinning in the chuck during operation.
- Tapered Web: Supports structural integrity and helps reduce breakage under load.
- Material & Finish: Made from high speed steel with a gold ferrous oxide finish for added wear resistance.
- Application: Suitable for right-hand drilling in wood, metal, or plastic materials.
- Size Markings: Size markings are located above the shank to prevent markings from wearing away over time.
- Drill Bit Size & Dimensions: 3/16 inch diameter; overall length of 3-1/2 inches; flute length of 2.31 inches; spiral flute type with a 135-degree point angle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.