Zoro Homepage

PILOT POINT 3/8" DRILL BIT-EACH

  • Mfr # DW1924B

  • Zoro # G002428717


product price: $9.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW1924B
Zoro #
G002428717
UPC #
288773026452
Country of Origin
China

Description

The DEWALT DW1924B Pilot Point 3/8" Drill Bit is suitable for use with wood, metal, or plastic. This drill bit features a specialized tip and construction intended to facilitate precise entry points and durability during operation.


Key Features of the DEWALT DW1924B Pilot Point 3/8" Drill Bit:

  • Pilot Point® Tip: Intended to initiate drilling at the point of contact and assist with hole accuracy; may help minimize lock-up depending on application.

  • No-Spin Shank: Constructed to limit rotation within the chuck during typical usage.

  • Tapered Web: Constructed for increased structural integrity under operational loads.

  • Size Markings Above Shank: Markings are positioned above shank area to aid visibility over time.

  • Standard Jobber Length Fractional Size: Offers compatibility with standard drilling equipment and applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.