
Pilot Point Drill Bit, 7/32in. PILOT POINT DRILL BIT BLK
Mfr # DW1914B
Zoro # G511512990
product price: $3.65
/eaSold in multiples of 5 for $18.25
Key Features
Drill Bit Size
7/32 in
Overall Length
3-3/4 in
Material
High Speed Steel
Shank Type
No-Spin Shank
Flute Length
2-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW1914B
Zoro #
G511512990
UPC #
-
Country of Origin
Unknown
Dimensions
Drill Bit Size
7/32 in
Overall Length
3-3/4 in
Flute Length
2-1/2 in
Shank Dia.
7/32 in
Details
Material
High Speed Steel
Shank Type
No-Spin Shank
Point Type
Pilot Point
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.