Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Point Drill Bit, 9/32in. PILOT POINT DRILL BIT BLK

  • Mfr # DW1918B

  • Zoro # G911513016


product price: $6.79
/ea
Sold in multiples of 4 for $27.16

Key Features

Drill Bit Size
9-1/32 in
Overall Length
4-1/4 in
Material
High Speed Steel
Shank Type
No-Spin Shank
Point Type
Pilot Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW1918B
Zoro #
G911513016
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
9-1/32 in
Overall Length
4-1/4 in
Shank Dia.
7/32 in
Flute Length
2-7/16 in

Details

Material
High Speed Steel
Shank Type
No-Spin Shank
Point Type
Pilot Point

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.