Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Point Drill Bit, 9/64in. PILOT POINT DRILL BIT BLK

  • Mfr # DW1909B

  • Zoro # G411513004


product price: $2.49
/ea
Sold in multiples of 10 for $24.90

Key Features

Drill Bit Size
9/64 in
Overall Length
2.88 in
Material
High Speed Steel
Finish
Gold Ferrous Oxide
Shank Type
No-Spin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW1909B
Zoro #
G411513004
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
9/64 in
Overall Length
2.88 in

Details

Material
High Speed Steel
Finish
Gold Ferrous Oxide
Shank Type
No-Spin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.