Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW1213
Zoro #
G0500936
UPC #
028874021266
Country of Origin
United States
Dimensions
Drill Bit Size
13/64 in
Shank Dia.
13/64"
Overall Length
3 5/8 in
Drilling Depth
2-7/16"
Drill Bit Dimension Type
Fractional Inch
Decimal Size
0.2031"
Details
Decimal Equivalent
0.2031 in
Drill Bit Material
Cobalt Steel
Item
Pilot Point Drill Bit
Finish
Gold Ferrous Oxide
Features
Split Point
Shank Shape
Round
Drill Bit Point Angle
135 Degrees
Material
Cobalt
Drill Bit Finish
Gold Ferrous Oxide
Impact Rated
No
Shank Type - Machining
Hex
Finish - Machining
Black Oxide
Description
Pilot Point Drill Bit, 13/64 in, Drill Bit Point Angle 135 Degrees , Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.