Pin Drive Anchors, 5/32 in Dia., 100 PK

  • Mfr # 50212-PWR

  • Zoro # G012648136


product price: $29.79
/pk 100, $0.30/ea

Key Features

Compatible Material
Concrete, Masonry
Anchor Diameter
5/32 in
Industry Standards
2009 IBC/IRC, 2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, ESR-2024, ICC-ES
Minimum Installation Depth
3/4 in
Features
A Ceiling Clip without a Premounted Pin is also Offered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50212-PWR
Zoro #
G012648136
UPC #
075352806082
Country of Origin
China

Dimensions

Anchor Diameter
5/32 in
Minimum Installation Depth
3/4 in
Head Diameter
8 mm
Overall Length
7/8 in

Details

Item
Pin Drive Anchors
Compatible Material
Concrete, Masonry
Industry Standards
2009 IBC/IRC, 2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, ESR-2024, ICC-ES
Features
A Ceiling Clip without a Premounted Pin is also Offered
Material Quality Standards
ASTM E1190, ICC-ES AC70
System of Measurement
Inch
Anchor Material
Steel
Material
Steel
Finish
Zinc Plated

Description

Pin Drive Anchor, Anchor Diameter 5/32 in, Overall Length 7/8 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Steel, Pin Material steel, Finish Zinc Plated, Head Type Round, Head Diameter 8 mm, Head Height Not Applicable, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Drill Bit Size Not Applicable, Minimum Installation Depth 5/8 in, Maximum Material Thickness Not Applicable, Ultimate Shear Strength (4,000 psi Concrete) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.