Shop DEWALT
See all product information
Create Account
Pin Drive Anchors, 9/64 in Dia., 1000 PK
- Mfr # 50371-PWR
- Zoro # G711929390
product price:Â
$
157.99
/pk of 1000, $0.16/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material
Concrete, Masonry, Steel, Wood
Anchor Diameter
9/64 in
Overall Length
1 1/4 in
Material
Steel
Finish
Zinc-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50371-PWR
- Zoro #
- G711929390
- UPC #
- 075352661407
- Country of Origin
- China
- Item
- Pin Drive Anchor
- Compatible Material
- Concrete, Masonry, Steel, Wood
- Material
- Steel
- Finish
- Zinc-Plated
- Industry Standards
- 2009 IBC/IRC, 2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, ESR-2024, ICC-ES
- Features
- A Ceiling Clip without a Premounted Pin is also Offered
- Anchor Material
- Steel
- Material Quality Standards
- ASTM E1190, ICC-ES AC70
- System of Measurement
- Inch
- Pin Material
- steel
- Head Type
- Flat
Dimensions
- Anchor Diameter
- 9/64 in
- Overall Length
- 1 1/4 in
- Minimum Installation Depth
- 5/8 in
- Head Diameter
- 0.3 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
- Fits Chest Size
- A Ceiling Clip without a Premounted Pin is also Offered
Description
Pin Drive Anchor, Anchor Diameter 9/64 in, Overall Length 1 1/4 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Steel, Pin Material steel, Finish Zinc-Plated, Head Type Flat, Head Diameter 0.3 in, Head Height Not Applicable, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Drill Bit Size Not Applicable, Minimum Installation Depth 5/8 in, Maximum Material Thickness Not Applicable, Ultimate Shear Strength (4,000 psi Concrete) Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.