Zoro Homepage

Pin Nail, 2 in L, 23 ga, Metal

  • Mfr # DWPN23200

  • Zoro # G316088089


product price: $27.89
/ea

Key Features

Collation Type
Glue
Gauge
23 ga
Point Type
Chisel
Head Type
Headless
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWPN23200
Zoro #
G316088089
UPC #
885911573313
Country of Origin
Taiwan, Province of China

Details

Collation Type
Glue
Gauge
23 ga
Point Type
Chisel
Head Type
Headless
Material
Metal

Description

DEWALT Pin Nail, Collation Type: Glue, Point Type: Chisel, Material Gauge: 23 ga, 2.245 in Dia, 2 in L, Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.