
Pin Nails, 3/4 in L, 23 ga, Galvanized, Headless Head, 0 Degrees, 2000 PK
Mfr # DWPN23075
Zoro # G415439836
product price: $13.99
Key Features
Gauge
23 ga
Finish
Galvanized
Head Type
Headless
Collation Angle
0 Degrees
Shank Type
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWPN23075
Zoro #
G415439836
UPC #
0885911843966
Country of Origin
China
Dimensions
Overall Length
3/4 in
Details
Item
Pin Nails
Gauge
23 ga
Finish
Galvanized
Head Type
Headless
Collation Angle
0 Degrees
Shank Type
Smooth
Material
Steel
Point Type
Chisel
Product Type
Pin Nails
For Use With
23 ga Pin Nailers
Description
Pin Nails, Overall Length 3/4 in, Shank Diameter Not Applicable, Gauge 23 ga, Product Type Pin Nails, Material Steel, Finish Galvanized, Penny Size Not Applicable, Head Type Headless, Head Diameter Not Applicable, Shank Type Smooth, Point Type Chisel, Collation Type Not Applicable, Collation Configuration Not Applicable, Collation Angle 0 Degrees , Collation Quantity Not Applicable, For Use With 23 ga Pin Nailers, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.