
Pin Nails, 5/8 in L, 23 ga, Galvanized, Headless Head, 0 Degrees, 2000 PK
Mfr # DWPN23063
Zoro # G516332586
product price: $12.19
Key Features
Product Type
Pin Nails
Finish
Galvanized
Collation Quantity
2,000
Gauge
23 ga
Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWPN23063
Zoro #
G516332586
UPC #
0885911961073
Country of Origin
China
Dimensions
Overall Length
5/8 in
Head Diameter
5/8 in
Details
Product Type
Pin Nails
Finish
Galvanized
Collation Quantity
2,000
Item
Pin Nails
Gauge
23 ga
Head Type
Headless
Point Type
Chisel
Collation Configuration
Stick
Collation Angle
0 Degrees
Material
Steel
Shank Type
Smooth
For Use With
23 ga Pin Nailers
Description
Pin Nails, Overall Length 5/8 in, Shank Diameter Not Applicable, Gauge 23 ga, Product Type Pin Nails, Material Steel, Finish Galvanized, Penny Size Not Applicable, Head Type Headless, Head Diameter 5/8 in, Shank Type Smooth, Point Type Chisel, Collation Type Not Applicable, Collation Configuration Stick, Collation Angle 0 Degrees , Collation Quantity 2,000, For Use With 23 ga Pin Nailers, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.