PinchClampAttachment, 0.25in, 11.5inL
Mfr # DWAPXPIR
Zoro # G616567765
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Overall Length
11 1/2 in
Compatible Manufacturer Model Number
DCF801B,DCF801F2,DCF809B,DCF809C1,DCF809D1,DCF815S2,DCF840B,DCF840E1,DCF845B,DCF845D1E1,DCF845P1,DCF845P2,DCF850B,DCF850P1,DCF850P2,DCF860B,DCF860BLR,DCF860WW1,DCF870B,DCF870E1,DCF887B,DCF887D2,DCF888D2,DCF891B,DCF891GP2,DCF891P2,DCF891Q1,DCF892B,DCF896B,DCF896HB,DCF898B,DCF898P2,DCF902F2
Overall Diameter
1 in
Product Type
Impact Pex Pincher
Impact Rated
Impact Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWAPXPIR
Zoro #
G616567765
UPC #
885911925877
Country of Origin
China
Dimensions
Overall Length
11 1/2 in
Overall Diameter
1 in
Overall Width
4 5/8 in
Overall Height
11 1/2 in
For Chuck Size
1/4 in
Details
Compatible Manufacturer Model Number
DCF801B,DCF801F2,DCF809B,DCF809C1,DCF809D1,DCF815S2,DCF840B,DCF840E1,DCF845B,DCF845D1E1,DCF845P1,DCF845P2,DCF850B,DCF850P1,DCF850P2,DCF860B,DCF860BLR,DCF860WW1,DCF870B,DCF870E1,DCF887B,DCF887D2,DCF888D2,DCF891B,DCF891GP2,DCF891P2,DCF891Q1,DCF892B,DCF896B,DCF896HB,DCF898B,DCF898P2,DCF902F2
Item
Pinch Clamp Attachment
Product Type
Impact Pex Pincher
Impact Rated
Impact Rated
Tool Series
IMPACT CONNECT
Compatible Product Type
Impact Driver
Compatible Brand
DEWALT
For Use With
Cordless Impact Driver
Application
Clamping
Accessory Type
Impact Pex Pincher
Description
Pinch Clamp Attachment, Accessory Type Impact Pex Pincher, For Use With Cordless Impact Driver, Impact Rated Impact Rated, Overall Length 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.