Pipe Spike Nail Drive Anchor, 1/4" Dia., 1-3/4" L, Steel Zinc Plated, 100 PK
- Mfr # 03755-PWR
- Zoro # G8723802
product price:Â
$
56.59
/pk of 100, $0.57/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material
Block, Concrete, Stone
Sub-Brand
Pipe Spike
Overall Length
1-3/4"
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03755-PWR
- Zoro #
- G8723802
- UPC #
- 753520375546
- Country of Origin
- Taiwan, Province of China
- Item
- Nail Drive Anchor
- Compatible Material
- Block, Concrete, Stone
- Sub-Brand
- Pipe Spike
- Material
- Steel
- Finish
- Zinc Plated
- Industry Standards
- FM Global (Factory Mutual) J.I. OK4A9.AH, Underwriters Laboratory (UL Listed), VFXT. EX1289
- Anchor Head Style
- Round
- Pin Material
- Steel
- Head Style
- Round
- Pin Anchor Type
- Pre-Expanded Anchor
- Drive Pin Anchor Type
- Vibration-Resistant Drive Anchors
- Series
- Spike
- Manufacturer Location
- Globally Sourced
- Head Type
- Round
- Removable
- Permanent
- Material Quality Standards
- ASTM E488
- System of Measurement
- Inch
- Anchor Material
- Steel
- Material Grade/Class
- 1038
Dimensions
- Anchor Diameter
- 1/4"
- Overall Length
- 1-3/4"
- Drill Bit Size
- 1/4"
- Minimum Installation Depth
- 1"
- Shank Length
- 1 3/4 in
- Head Height
- 0.5 in
- Head Diameter
- 0.4 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Pre-Expanded Anchor, Anchor Diameter 1/4 in, Overall Length 1 1/4 in, Anchor Material Steel, Finish Zinc Plated, Head Type Round, Head Height 0.5 in, Head Diameter 0.4 in, Drill Bit Size 1/4 in, Minimum Installation Depth 1 in, Drive Pin Anchor Type Vibration-Resistant Drive Anchors, Compatible Material Block, Concrete, Stone, Material Grade/Class 1038, Removable Permanent, System of Measurement Inch, Manufacturer Location Globally Sourced, Material Quality Standards ASTM E488
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.