Pipe Threading and Cutting Machines, 1 1/2 in to 2 in, Rod: No Rod Bolt: No Bolt

  • Mfr # DCE700X2/DCS374B

  • Zoro # G301253638


product price: $3,043.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V, 60 V
Pipe Threading Product Grouping
Pipe Threading and Cutting Machines
Cordless Tools Included
Band Saw, Pipe Threading Cutter
Battery Capacity
9.0 Ah
Pipe Equipment Series
No Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCE700X2/DCS374B
Zoro #
G301253638
UPC #
-
Country of Origin
China

Dimensions

Overall Length
26-3/8 in
Overall Width
5 in
For Nominal Pipe Size
1 1/2 in to 2 in
Rod Size
No Rod
Bolt Size
No Bolt
Band File - Belt Size
1/2 in x 44 7/8 in
Pipe Threader - Bolt Size Range
No Bolt
Pipe Threader - For Nominal Pipe Size
1/2 in to 2 in
Pipe Threader - Rod Size
No Rod

Details

Voltage
20 V, 60 V
Pipe Threading Product Grouping
Pipe Threading and Cutting Machines
Cordless Tools Included
Band Saw, Pipe Threading Cutter
Battery Capacity
9.0 Ah
Pipe Equipment Series
No Series
Number of Tools
2
Cordless Tool Battery Type
Li-ion
Includes
Pipe Clamp
Series
FLEXVOLT(R)
Switch Type
Trigger
Battery Included
(2) 53JH17, 53JH18
Item
Cordless Combination Kit
Charger Replacement
Mfr. No. DCB118
Pipe Threading - Item
Handheld Pipe Threading Machine
Features
Anti-Rotation E-Clutch(TM) System, High-Performance Brushless Motor, LED Low Battery Indicator, Oil-Resistant Glass-Filled Nylon Battery, Tool Connect(TM) Tag-Ready
Standards
UL
Corded/Cordless
Cordless
Threading Machine Type
Handheld Operation
Pipe Threading Machine Die Heads Included
1/2 in to 2 in
Battery Pack Replacement
Mfr. No. DCB609G
No Load RPM
30/40
Reversing
Yes
No. of Speeds
2
Pipe Threading Machine Dies Included
1/2 in to 2 in
Included Charger
Yes
Cordless Tool Kit Contents
(2) Bare Tools, (1) Charger, (2) Batteries
Band Saw
39RV91
Battery Series
FLEXVOLT(R)
Portable Band Saw - Type
Deep Cut
Charger
49EM80
Included Saws & Grinders
Band Saw (Blade Wd. 1/2 in)
Battery Model No.
Mfr. No. DCB609
Band Saw - Blade Wd.
1/2 in
Portable Band Saw - Cut Capacity
4 3/4 in
Charger Included
Yes
Number of Batteries Included
2
Case Included
Contractor Bag, Kit Box
Power Source
Cordless
Pipe Threader
55KJ36
Pipe Threader - Reversing
Yes
Tool Series
FLEXVOLT(R)
Includes Case
Case Included
Battery Manufacturing Model Number
DCB609
Battery Chemistry
Li-Ion
Other Tools and Accessories Included
Pipe Threading Cutter
All Product Types Included
Portable Band Saw, Pipe Threading Cutter

Description

Cordless Combination Kit, Cordless Tools Included Band Saw, Pipe Threading Cutter, Voltage 20 V, 60 V, Power Source Cordless, Number of Tools 2, Battery Capacity 9.0 Ah, Includes Pipe Clamp, Tool Brand DEWALT(R), Series FLEXVOLT(R), Battery Included (2) 53JH17, 53JH18, Number of Batteries Included 2, Battery Model No. Mfr. No. DCB609, Battery Series FLEXVOLT(R), Charger 49EM80, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (1) Charger, (2) Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.