Pipe Threading and Cutting Machines, 1 1/2 in to 2 in, Rod: No Rod Bolt: No Bolt

  • Mfr # DCE700X2/DCS376B

  • Zoro # G401253637


product price: $3,137.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V, 60 V
Pipe Threading Product Grouping
Pipe Threading and Cutting Machines
Cordless Tools Included
Band Saw, Pipe Threading Cutter
Battery Capacity
9.0 Ah
Pipe Equipment Series
No Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE700X2/DCS376B
Zoro #
G401253637
UPC #
-
Country of Origin
China

Dimensions

Overall Length
26-3/8 in
Overall Width
5 in
Bolt Size
No Bolt
For Nominal Pipe Size
1 1/2 in to 2 in
Rod Size
No Rod
Band File - Belt Size
1/2 in x 44 7/8 in
Pipe Threader - For Nominal Pipe Size
1/2 in to 2 in
Pipe Threader - Bolt Size Range
No Bolt
Pipe Threader - Rod Size
No Rod

Details

Voltage
20 V, 60 V
Pipe Threading Product Grouping
Pipe Threading and Cutting Machines
Cordless Tools Included
Band Saw, Pipe Threading Cutter
Battery Capacity
9.0 Ah
Pipe Equipment Series
No Series
Number of Tools
2
Cordless Tool Battery Type
Li-ion
Includes
Pipe Clamp
Series
FLEXVOLT(R)
Switch Type
Trigger
Battery Included
(2) 53JH17, 53JH18
Threading Machine Type
Handheld Operation
Battery Pack Replacement
Mfr. No. DCB609G
Pipe Threading Machine Dies Included
1/2 in to 2 in
Pipe Threading Machine Die Heads Included
1/2 in to 2 in
Reversing
Yes
Charger Replacement
Mfr. No. DCB118
No Load RPM
30/40
Pipe Threading - Item
Handheld Pipe Threading Machine
Standards
UL
Item
Cordless Combination Kit
Corded/Cordless
Cordless
No. of Speeds
2
Included Charger
Yes
Features
Anti-Rotation E-Clutch(TM) System, High-Performance Brushless Motor, LED Low Battery Indicator, Oil-Resistant Glass-Filled Nylon Battery, Tool Connect(TM) Tag-Ready
Band Saw - Blade Wd.
1/2 in
Battery Series
FLEXVOLT(R)
Power Source
Cordless
Charger Included
Yes
Band Saw
492P11
Battery Model No.
Mfr. No. DCB609
Case Included
Contractor Bag, Kit Box
Cordless Tool Kit Contents
(2) Bare Tools, (1) Charger, (2) Batteries
Charger
49EM80
Portable Band Saw - Type
Deep Cut
Included Saws & Grinders
Band Saw (Blade Wd. 1/2 in)
Number of Batteries Included
2
Portable Band Saw - Cut Capacity
4 3/4 in
Pipe Threader
55KJ36
Pipe Threader - Reversing
Yes
Battery Chemistry
Li-Ion
Tool Series
FLEXVOLT(R)
All Product Types Included
Portable Band Saw, Pipe Threading Cutter
Other Tools and Accessories Included
Pipe Threading Cutter
Includes Case
Case Included
Battery Manufacturing Model Number
DCB609

Description

Cordless Combination Kit, Cordless Tools Included Band Saw, Pipe Threading Cutter, Voltage 20 V, 60 V, Power Source Cordless, Number of Tools 2, Battery Capacity 9.0 Ah, Includes Pipe Clamp, Tool Brand DEWALT(R), Series FLEXVOLT(R), Battery Included (2) 53JH17, 53JH18, Number of Batteries Included 2, Battery Model No. Mfr. No. DCB609, Battery Series FLEXVOLT(R), Charger 49EM80, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (1) Charger, (2) Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.