Zoro Homepage

Pipe Threading Die Head w/ Dies

  • Mfr # DCE700012

  • Zoro # G7265615


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Thread Type
NPT
Thread Direction
Right Hand
Features
Thread Electrical Conduit, Thread Schedule 40 Black Iron Pipe
Threads per Inch
14
Die Material/Type
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE700012
Zoro #
G7265615
UPC #
885911635073
Country of Origin
China

Dimensions

For Nominal Pipe Size
1/2 in
Maximum Compatible Pipe Size
1/2 in
Minimum Compatible Pipe Size
1/2 in

Details

Item
Manual Threader Die Head
Thread Type
NPT
Thread Direction
Right Hand
Features
Thread Electrical Conduit, Thread Schedule 40 Black Iron Pipe
Threads per Inch
14
Die Material/Type
High Speed Steel
Pipe Threading - Item
Manual Threader Die Head
Pipe Thread Type
NPT
Die Head Opening Type
Manual
Oil Through Head
No
For Use With Pipe Threader Series
Universal
Pipe Threading Product Grouping
Pipe Threading Die Heads
For Use With
DCE700
Compatible Thread Direction
Right Hand
Die Head Type
12R
Through-the-Head Oiling
No
Compatible Threader Type
Manual Threader
Number of Dies
4
Compatible Material Type
Galvanized Steel, IMC, Iron, PVC Coated Steel
Application
Pipe
Die Material
High Speed Steel
Head Opening Type
Manual
Compatible Mfr. Model No.
DCE700
Compatible Threader Mfr. Model No.
DCE700
Compatible Threader Manufacturer Part Number
DCE700
Compatible Manufacturer Part Number
DCE700

Description

DEWALT pipe threading die heads are available in 1/2" – 2" and come complete with High Speed Steel Dies already in place. The die heads will cut a right-hand thread to the NPT standard and are compatible with the FLEXVOLT® 60V MAX* Pipe Threader and the RIDGID® 700 Power Drive 12R Style.**



Designed for:



Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.